Beli tube pcr di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NEST PCR Tube 8-Strip (Tabung Eppendorf)Deskripsi:0.2ml Transparent PCR 8-strip Tubes With ISO9001&13485 certified, 0.2ml Transparent PCR 8-strip Tubes are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.atribut:
- Material: USP Grade VI Polypropylene
- Cap Type: No Cap
- OneMed PCR Tube (Tabung Eppendorf)Deskripsi:Pcr tube merupakan tabung eppendorf/ tabung untuk reaksi polimerase berantai yang biasa dipakai di lab dengan ukuran 5 ml.Cocok digunakan di laboratoriumatribut:
- Size (ml): 5
- Biologix PCR Tube Single (Tabung Eppendorf)atribut:
- Volume (ml): 0.2
- Color: Clear
- Cap Type: Flat-top
- Sterile: No
- Material: High quality medical grade polypropylene
- Temperature Range (°C): -20 to 100
- Biologix Microcentrifuge Tubesatribut:
- Material: PP
- Temperature Resistance (°C): -20 to 121
- Centrifugal Force (RCF): 20000
- Color: Clear
- Sterile: No
- RNase & DNase Free: Yes
- XLab PCR Tube Single Natural Clear PP with Flat Cap (Tabung Eppendorf)Deskripsi:- Manufactured out of medical-grade polypropylene without interfering additives- Made from virgin polypropylene.- Thin-walled for efficient heat transfer during amplification- Free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors- Suitable for real-time / quantitative PCR- Comprehensive thermal cycler compatibility- Packaging labelled with product symbols for easier identification and warehousing
- OLYMPUS Microscope Biological (Mikroskop Biologi)Deskripsi:- Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
- Kartell Microcentrifuge Tube (Tabung)atribut:
- Material: PP
- Biologix PCR Tube 8-Strip (Tabung Eppendorf)atribut:
- Volume (ml): 0.2
- Color: Clear
- Sterile: No
- Centrifugal Force (RCF): 6000
- Material: High quality medical grade polypropylene
- Number of Strips: 8
- Four e's Scientific Gradient PCRDeskripsi:Gradient PCR are essential laboratory equipment for researchers who run polymerase chain reaction (PCR) for sequencing, cloning, genotyping, mutagenesis, and many other applications. It features precise PCR annealing temperature gradient to easily optimize PCR assays in a single run.atribut:
- Sample Capacity: 96-Well Plates, 12x PCR 8 Strips, 96x 0.2ml Well Plates
- PCR Reaction Volume (µl): 10-100
- Heating Lid Temperature (°C): 30-110
- Maximum Block Cooling/Heating Rate (°C/s): 4/5
- Sample Temperature Range (°C): 4 to 100
- Temperature Accuracy (°C): ±0.25 (35 to 99.9)
- Communication Interface: USB 2.0
- Dimension LxWxH (mm): 364x243x244
- Display Resolution (°C): 0.1
- Frequency (Hz): 50-60
- Gradient Temperature Accuracy (°C): ±0.25 (35 - 99.9)
- Gradient Temperature Uniformity (°C): <0.5 (20s after reaching 95)
- Input Power (V): 100-240
- Max. Number Of Steps: 55
- Max. Power (VA): 750
- Maximum Current (A) : 10
- Maximum Number of Cycles: 999
- Noise (dB): <55
- Program Storage Capacity: Up to 1000 programs in the instrument, Unlimited storage with USB flash drive
- Temperature Increment/Decrement (°C): 0.1-10.0, for Touchdown PCR
- Mettler Toledo LTS Tip Removable Cover Rack RT LTSDeskripsi:Racked pipette tip LTS chip LTS Chip Removable Cover Rack Sterilized 20 μL 960 pieces (10 racks)
- ANUMBRA Cawan Petriatribut:
- Material: Sodalime Glass
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- XLab PCR Tube 8-Strip (Tabung Eppendorf)Deskripsi:- 0.1ml/0.2ml 8-strip PCR Tubesboth have clear and white color can apply to general PCR and qPCR reactions.- The caps are very easy to open and close.- Various colors of 0.2ml 8-strip PCR Tubes can be choosed. It will be easy to classify and storage samples.- Caps and tubes can be purchased separately.- Flat and Semi-Domed Caps are available- Compatibel with most thermal cyclers.
- PYREX Petri Dish Glass (Cawan Petri)atribut:
- Material: Borosilicate glass
- Matrix Active Group: not treated surface treatment
- Sterility: non-sterile
- Bio-SEEN Microcentrifuge Tube with Safe Lock CapsDeskripsi:Conical Bottom, Graduationatribut:
- Color: Clear
- Working Temperature (°C): Stable From -20 -121
- Centrifugation (RCF): 20000
- GSBIo Microcentrifuge TubeDeskripsi:Microcentrifuge Tube 1.5 ml,1.5 ml Conical Natural Color1. Made from virgin polypropylene2. Autoclavable at 121°C and freezable to -80°C3. Easy open and closing4. Different color can be choosed5. Bulk Package, 500pcs/packDNase/RNase FreeNon-Pyrogenic
Daftar Harga tube pcr Terbaru November 2026
| NEST PCR Tube 8-Strip (Tabung Eppendorf) | Rp799.900 |
| OneMed PCR Tube (Tabung Eppendorf) | Rp169.900 |
| Biologix PCR Tube Single (Tabung Eppendorf) | Rp509.900 |
| IMI PCR Tube Strip (Tabung Eppendorf) | Rp1.099.900 |
| Biologix Microcentrifuge Tubes | Rp169.900 |
| XLab PCR Tube Single Natural Clear PP with Flat Cap (Tabung Eppendorf) | Rp299.900 |
| OLYMPUS Microscope Biological (Mikroskop Biologi) | Rp35.999.900 |
| Kartell Microcentrifuge Tube (Tabung) | Rp259.900 |
| Biologix PCR Tube 8-Strip (Tabung Eppendorf) | Rp579.900 |
| Four e's Scientific Gradient PCR | Rp139.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/qtP108500965-1.jpg)
/kxP109193753-2.jpg)
/haP107561622-1.jpg)
/doP107201492-1.jpg)

/8wP106589320-3.jpg)
/nkP111199848-1.jpg)
/hsP107561640-1.jpg)



/j2P107561686-1.jpg)
/aqP103203386-2.jpg)
/7zP106589287-3.jpg)
/19P106451045-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)